missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Automatic Self-Zeroing Burets

Product Code. p-307377 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15204359

Brand: Bel-Art™ H379180111

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Feature easy-to-read blue graduations against a white background

  • The delivery end is fitted into a plastic push button stopcock which permits drop by drop delivery
  • Small screw clamp adjusts drop speed as needed for titration
  • Polyethylene filling tube extends from the top of the burette into the bottle reservoir
  • Graduation accuracy is Class B
  • Glass burette has 1-10 divisions
  • Bottle, screw cap and round base are polyethylene plastic

Specifications

Accuracy Class B
Autoclavable Not Autoclavable
Closure Type Screw Cap
Color Natural
Capacity (Metric) 25 mL
Length (Metric) 21 cm
For Use With (Equipment) Polyethylene 1000 mL Reservoir
Material Glass
Graduations 0.1 mL
For Use With (Application) Stirplate
Includes Bottle, Round Base, Screw Cap
Scale Blue
Stopcock No
Stopcock Material Glass
Tolerance Class B
Warranty None
Volume (Metric) Reservoir 1000 mL
Type Automatic Buret
Class Class B
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.