missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Automatic Self-Zeroing Glass Burets
Closed system prevents outside contamination
305.44 €
Specifications
Accuracy | +/- 1% |
---|---|
Autoclavable | Not Autoclavable |
Closure Type | Screw Cap |
Color | Natural |
Material | Borosilicate Glass |
Includes: Drain arm with 2mm bore glass stopcock.
Product Code | Brand | Capacity (Metric) | Height (English) | Height (Metric) | Volume (Metric) Reservoir | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (English) | Height (Metric) | Volume (Metric) Reservoir | Price | Quantity & Availability | |||
10027839
|
Bel-Art™
F37915-0525 |
25 mL | 23.5 in. | 60 cm | 500 mL |
305.44 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||
Description
- Squeeze the flexible polyethylene bottle to force liquid into the buret, overfill automatically drains back into reservoir
- Self-zeroing borosilicate glass burets have easy to view white 0.1 mL graduations
- Glass stopcock on drain arm has 2 mm bore for smooth, controlled dispensing
- Large, stable plastic base can be detached from reservoir for cleaning
- Class A graduation accuracy, within 1% of total volume
Specifications
+/- 1% | |
Screw Cap | |
Borosilicate Glass | |
Glass | |
Class A | |
Class A |
Not Autoclavable | |
Natural | |
0.1 mL | |
Glass | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Automatic Self-Zeroing Glass Burets