missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Battery-Powered Engraving Tool and Stand

Product Code. p-4122870 Shop All SP Scienceware Products
Click to view available options
Material:
Plastic
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11376354

Brand: Bel Art™ F441500005

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Includes

Extra engraving tip

Requires

AA batteries (not included)

Permanently mark important tools, samples and more in seconds

  • Hold the Engraving Tool like a pen, press the power button, apply light pressure, and write to permanently mark most materials including glass, plastic, wood, metal, bone, and stone
  • Portable, cordless battery power: operates on two AA batteries (not included)
  • Use indoors or out in the field
  • Marks will not fade if exposed to chemicals or sunlight
  • Engraving Tool Stand (Mfr. No. F441500015)
  • Keeps tool handy when not in use
  • Molded from polyethylene
  • Well to hold extra engraving tip

Order Info

7 in. (17.8cm) long

Specifications

Product Type Battery-powered Engraving Tool
For Use With (Equipment) Engrave test tubes, bottles, racks, keys, equipment, tools, electronics and more
Length (English) 7 in.
Length (Metric) 18 cm
Material Plastic
Includes Extra engraving tip
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.