Learn More
Bel-Art™ SP Scienceware™ Break-Safe™ Ampule Opener
Open ampules easily and safely. Bel Art™ SP Scienceware™ Break-Safe™ Ampule Opener allows one handed opening of up to 3 ampules at a time.
Brand: Bel-Art™ F38952-0000
70.92 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Open ampules easily and safely. Bel Art™ SP Scienceware™ Break-Safe™ Ampule Opener allows one handed opening of up to 3 ampules at a time.
- Pressing down on the lid snaps ampule necks cleanly
- Sharp edges are safely contained within the device, away from fingers
- Includes 4 inserts to allow opening of 1mL, 2mL, 5mL and 10mL ampules
- Transparency allows unobstructed viewing of ampule contents at all times
- Copolyester plastic construction has broad chemical resistance
Specifications
Clear | |
8.25cm | |
9.52cm | |
7.62cm | |
3.75 x 3 x 3.25 in. (9.52 x 7.62 x 8.25cm) | |
4 insert to allow opening of 1, 2, 5 and 10mL ampules |
Ampule Opener | |
3.25 in. | |
3.75 in. | |
3 in. | |
Copolyester Plastic | |
Box style design for one handed opening of up to 3 ampules at a time, transparency allows unobstructed view at all times |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Bel-Art BreakSafe ampoule opener
Your input is important to us. Please complete this form to provide feedback related to the content on this product.