missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Dispensing/Drop Bottles
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
185 mL
250 mL
500 mL
Description
- The sealer cap snaps on easily and continues to hold a tight seal even after repeated use
- Tip opening is 0.76mm (0.030 in.)
- Molded from low density polyethylene (LDPE)
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Material | LDPE |
Autoclavable | Not Autoclavable |
Closure Type | Snap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction