missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Dry-Keeper™ Desiccator Cabinets

Clear, durable polystyrene desiccator cabinets have black ABS accents and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials.

Brand:  Bel-Art™ H42058-0001

 View more versions of this product

Product Code. 10721394

  • 2365.00 € / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • Generous 2 cu. ft. interior volume
  • Adjustable, removable, and perforated shelves facilitate full circulation of air; additional shelves and rails sold separately
  • Large, in-door dial hygrometer for easy visualization of RH%
  • Gasketed door closes with two latches for a tight seal
  • Standard cabinets include desiccant tray (desiccant sold separately)
Horizontal Cabinets
  • Include two shelves
  • Shelf rails can be repositioned on any one of eight steps set at 1.1 in. (28mm) intervals
  • Interior opening measures 17.75 × 9 in. (45 × 23cm)
Vertical Cabinets
  • Includes three shelves
  • Shelf rails can be repositioned on any one of 15 steps set at 1.1 in. (28mm) intervals
  • Interior opening measures 10 × 17 in. (25 × 43cm)

 

†Cabinet interior RH% levels can differ depending upon room temperature, room RH%, and usage conditions.

Specifications

Specifications

Translucent
Methyl Methacrylate
Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Black ABS accents, 3 adjustable perforated shelves and shelf rails, desiccant tray and dial hygrometer, 2 metal hinges and latches, door-mounted hygrometer
2 cu. ft.
39 cm
45 cm
9.8 in.
19.62 in.
Horizontal
Hinged and gasketed
78 Cans
2 adjustable perforated shelves
15.5 in.
17.7 in.
13.5 in.
34.2 cm
50 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers