missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Dry-Keeper™ Desiccator Cabinets
Clear, durable polystyrene desiccator cabinets have black ABS accents and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials.
1445.00 € - 3290.46 €
Specifications
Material | Methyl Methacrylate |
---|---|
Door Style | Hinged and gasketed |
For Use With (Application) | Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant |
Volume (English) | 2 cu. ft. |
Product Code | Brand | Color | Cabinet Style | No. of Shelves | Holds | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Cabinet Style | No. of Shelves | Holds | Price | Quantity & Availability | ||
17823578
|
Bel-Art™
H42058-0003 |
Clear | Horizontal | 2 Adjustable | 87 Cans |
3290.46 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10721394
|
Bel-Art™
H42058-0001 |
Translucent | Horizontal | 2 adjustable perforated shelves | 78 Cans |
2365.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||
10155043
|
Bel-Art™
H42056-0001 |
Translucent | Vertical | 3 adjustable perforated shelves | 70 Cans | N/A | |||
Description
- Generous 2 cu. ft. interior volume
- Adjustable, removable, and perforated shelves facilitate full circulation of air; additional shelves and rails sold separately
- Large, in-door dial hygrometer for easy visualization of RH%
- Gasketed door closes with two latches for a tight seal
- Standard cabinets include desiccant tray (desiccant sold separately)
Horizontal Cabinets
- Include two shelves
- Shelf rails can be repositioned on any one of eight steps set at 1.1 in. (28mm) intervals
- Interior opening measures 17.75 x 9 in. (45 x 23cm)
Vertical Cabinets
- Includes three shelves
- Shelf rails can be repositioned on any one of 15 steps set at 1.1 in. (28mm) intervals
- Interior opening measures 10 x 17 in. (25 x 43cm)
Autodesiccator (H42058-0003, H42056-1003)
- 120VAC electronic dehumidification system maintains relative humidity levels at 30 to 40%†; keeps dry air circulating throughout the cabinet
- Permanent desiccant contained in the control unit
- Red light indicates operation of the 4.5 hour absorption period; green light indicates operation of the 0.5 hour regeneration of the desiccant
Specifications
Methyl Methacrylate | |
Hinged and gasketed | |
Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant | |
2 cu. ft. |