missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Economy Dippers
For convenient sampling from tanks, vats, streams, ponds, lakes
82.50 €
Specifications
Material | HDPE |
---|---|
Autoclavable | Autoclavable |
Capacity (English) | 16 oz. |
Capacity (Metric) | 500 mL |
For Use With (Application) | For sampling from tanks, ponds, lakes |
Description
- Lightweight and portable
- Thread on 500mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination
- Two pouring spouts on cup allow left or right pouring
- High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for sure grip
- Handle end has a hook for hanging storage
Specifications
HDPE | |
16 oz. | |
For sampling from tanks, ponds, lakes |
Autoclavable | |
500 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title