missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets
Supplied in medium or coarse porosity
180.00 € - 309.91 €
Specifications
Filter Type | Microporous Filter |
---|---|
Format | Sheet |
Material | HDPE |
Material (Membrane) | Polyethylene |
Sterility | Non-sterile |
Product Code | Brand | Porosity | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | |||
11382224
|
Bel-Art™
H13638-5116 |
Medium | 18 x 18 in. (46 x 46cm) | 1.6 mm |
180.00 €
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||
15320027
|
Bel-Art™
H13639-0518 |
Coarse | 18 x 18 in. (46 x 46cm) | 3.2 mm |
272.09 €
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||
11392224
|
Bel-Art™
H13638-0518 |
Medium | 18 x 18 in. (46 x 46cm) | 3.2 mm |
309.91 €
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||
Description
- Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
- Medium porosity style has an average pore size of 70 microns
- Coarse porosity style averages 110 microns
Specifications
Microporous Filter | |
HDPE | |
Non-sterile |
Sheet | |
Polyethylene | |
Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title