missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Hydrometer Racks
Shop All SP Scienceware Products
Click to view available options
Holds:
Hydrometers (Long)
Hydrometers (Short)
Height (Metric):
20.6 cm
21.5 cm
Unit Size:
Each
Description
- Holds 18 hydrometers in vertical position
- The middle and top plates have 25 mm (1 in.) diameter holes, bottom plate wells taper from 25 mm to 9 mm to hold the hydrometer bulb securely
- Extended base measures 21 x 21.6 cm for tip-proof stability
- Overall height: 25.1 cm with handles for easy transport
- Rugged polypropylene construction, steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Includes | 2 Upper shelves with 1 in. dia. hole, 1 bottom shelf with tapered hole, 1 in. at top, 0.37 in. at bottom |
| Product Type | Hydrometer Rack |
| Autoclavable | Not Autoclavable |
| Holds | Hydrometers (Long) |
| Material | Polypropylene |
| Positions | 18 |
| Shelves | 3 Tiers |
| Size | 210 x 216 x 251 mm |
| Length (Metric) | 251 mm |
| Width (Metric) | 20.6 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction