missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Inoculating Turntable

Product Code. 11786575 Shop All SP Scienceware Products
Click to view available options
Diameter (Metric) Inside:
12.7 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11786575

Brand: Bel-Art™ F409130000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Allows even distribution of bacterial cells in Petri dishes from 60 through 100mm dia.

  • Lightweight and portable
  • Hand-operated turntable .
  • Ball bearings ensure smooth and effortless spinning for faster and more accurate inoculation
  • Recessed, non-skid, neoprene turntable top keeps Petri dishes in place
  • Removable top for cleaning
  • Rugged body made of easy-to-clean polypropylene

Specifications

Diameter (English) Inside 5 in.
Diameter (Metric) Inside 12.7 cm
Length (Metric) 12.7 cm
Material Polypropylene
Product Type Inoculating Turntable
For Use With (Equipment) 60 to 90 mm petri dishes
Includes Non-skid neoprene recessed stabilizing pad
Width (Metric) 5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.