missing translation for 'onlineSavingsMsg'
Learn More
Bel-Art™ Large Weighted Safety Shield Product Code.: 11777424
Estimated Shipment: 15-07-2025
to see stock.
Add to basket

Bel-Art™ Large Weighted Safety Shield

Product Code. 11777424 Shop All SP Scienceware Products
76cm (30in.) High Shield
Click to view available options
76cm (30in.) High Shield
This item is not returnable. View return policy

Product Code. 11777424

Brand: Bel-Art™ H249620000

Estimated Shipment: 15-07-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Transparent shield provides high impact resistance

  • Laboratory workers are protected by a 4.7mm (0.188 in.) thick clear, polycarbonate barrier
  • Stable three-sided construction provides front and side protection against flying debris
  • Heavy steel perimeter base is coated with blue epoxy
  • Plated steel bolts, nuts and washers used for assembly
  • Outside base 19 1/2 in. (50cm) and 6 1/2 in. (17cm) front to back
  • Shields meet High Mass Impact Test and High Velocity Impact Test as defined by ANSI Z87.1, sections 9.11 and 9.12

Specifications

Height (English) 30 in.
Height (Metric) 76 cm
Lens Type Meets ANSI High Mass Impact Test and High Velocity Impact Test
Shape Rectangular
Thickness (English) 0.188 in.
Thickness (Metric) 4.7 mm
Width (English) 19.5 in.
Width (Metric) 49.53 cm
Lens Coating Uncoated
Lens Tint Clear
Product Type Weighted Safety Shield
Weight (English) 18.5 lb.
Weight (Metric) 8.4 kg
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection None
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Large Weighted Safety Shield >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.