missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Long-Handled Dippers
Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.
74.90 € - 205.92 €
Specifications
Product Type | Dipper |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Handle Type | Long |
For Use With (Application) | For easy sampling from tanks, vats, and lakes |
Product Code | Brand | Capacity (Metric) | Includes | Length (English) Handle | Length (Metric) Handle | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Length (English) Handle | Length (Metric) Handle | Price | Quantity & Availability | ||
11302214
|
Bel-Art™
F36780-0016 |
500 mL | One-Piece Handle | 3 ft. | 0.9 m |
74.90 €
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||
11322214
|
Bel-Art™
F36782-0016 |
500 mL | Two-Piece Handle | 12 ft. | 3.7 m |
195.59 €
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||
11352214
|
Bel-Art™
F36781-0032 |
1000 mL | One-Piece Handle | 6 ft. | 1.8 m |
128.00 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||
11362214
|
Bel-Art™
F36782-0032 |
1000 mL | Two-Piece Handle | 12 ft. | 3.7 m |
205.92 €
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||
11332214
|
Bel-Art™
F36782-0116 |
500 mL | One-Piece Handle | 12 ft. | 3.7 m | N/A | |||
11312214
|
Bel-Art™
F36781-0016 |
500 mL | One-Piece Handle | 6 ft. | 1.8 m |
110.00 €
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
Description
Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.
- High-density polyethylene dippers will not rust or corrode
- Provides excellent chemical resistance
- Handle is welded to the rigid bowl at a 45° angle
- End of the handle has a hook for hanging
- Handle diameter: 29 mm (1.13 in.)
Specifications
Dipper | |
Not Autoclavable | |
For easy sampling from tanks, vats, and lakes | |
2.9 cm |
HDPE | |
Long | |
1.13 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title