missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Magic Touch 2™ Ice Buckets
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
2.5 L
4 L
Color:
Black
Blue
Green
Red
Height (English):
7.06 in.
9 in.
Unit Size:
Each
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
- Convenient pour spout, drip-proof rims, a fill line indicator
- Snug-fitting keyed lid and base for easy stacking
- Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look
Specifications
Specifications
| Height (Metric) | 17.9 cm |
| Height (English) | 7.06 in. |
| Diameter (Metric) | 26.8 cm |
| Capacity (English) | 0.56 gal. |
| Includes | Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base |
| Design | Lightly textured, Non-slip |
| Material | Urethane |
| Diameter (English) | 10.56 in. |
| Type | Ice Bucket |
| Color | Black |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction