missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Manomark™ Pens
Marks on PTFE fluoropolymer resins, glass, wood, plastics, metal, paper, and cloth.
96.25 €
Specifications
Product Type | Pen |
---|---|
For Use With (Application) | Marks on PTFE fluoropolymer resins, glass, wood, plastics, metal, paper, and cloth |
Temperature (English) Range | 32°F to 310°F |
Temperature (Metric) Range | 0°C to 155°C |
Quantity | 12 Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11715084
|
Bel-Art™
F13377-0000 |
Assorted |
96.25 €
Pack of 12 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
11725084
|
Bel-Art™
F13377-0001 |
Black |
96.25 €
Pack of 12 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
Description
- Solvent-based ink is hydrocarbon, water and temperature resistant 0°C to 155°C (32°F to 310°F)
- Marks can be erased with alcohol
- Unique seal prevents drying out if pen is left uncapped
Specifications
Pen | |
32°F to 310°F | |
12 Pk. |
Marks on PTFE fluoropolymer resins, glass, wood, plastics, metal, paper, and cloth | |
0°C to 155°C |