missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ No-Wire™ Bottle and Vial Racks
Offered in 5 grid configurations and fit most small vials and bottles.
28.08 € - 35.10 €
Specifications
Product Type | Bottle Rack |
---|---|
Includes | Rack Only |
Autoclavable | Autoclavable |
Color | White |
Shape | Square |
Product Code | Brand | Material | Positions | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Positions | Holds | Price | Quantity & Availability | |||
10062614
|
Bel-Art™
F18514-0020 |
Polypropylene | 20 | Vials (20 mm) |
28.08 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||
10584854
|
Bel-Art™
F18514-0013 |
Polypropylene | 42 | Vials (13 mm) |
35.10 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||
10164674
|
Bel-Art™
F18514-0016 |
Polypropylene | 30 | Vials (16 mm) |
34.45 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
15510002
|
Bel-Art™
F18514-0025 |
Polypropylene | 12 | Vials (25 mm) |
30.00 €
Each |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
15520002
|
Bel-Art™
F18514-0030 |
Polyethylene | 6 | Tubes (30 mm) |
29.15 €
Each |
In Stock
Log in to see stock. ![]() |
|||
Description
Offered in 5 grid configurations. Bel Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.
- Small enough to hold in one hand
- Submersible
- Autoclavable and chemical-resistant
- Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 4.3 cm)
- Ship flat but assemble quickly and easily
Specifications
Bottle Rack | |
Autoclavable | |
Square | |
Yes, When Empty | |
5 x 4 x 1.7 in. (13 x 11 x 4.3cm) | |
5 in. | |
4 in. | |
1.7 in. |
Rack Only | |
White | |
3 Tiers | |
Non-sterile | |
13 cm | |
11 cm | |
4.3 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title