missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ No-Wire™ Grip Racks

Test tubes hang in there in any position, even inverted

31.34 € - 34.60 €

Specifications

Product Type Grip Rack
Autoclavable Autoclavable
Material Polypropylene
Dimensions (L x W x H) 9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7cm)
Length (Metric) 24.8 cm
View More Specs

Products 3
Product Code Brand Positions Holds Price Quantity & Availability  
Product Code Brand Positions Holds Price Quantity & Availability  
10296294
View Documents
Bel-Art™
F18749-0000
90 Tubes (10 to 13 mm)
31.34 €
Each
Estimated Shipment: 20-02-2025
to see stock.
Add to basket
 
10318474
View Documents
Bel-Art™
F18749-0002
40 Tubes (16 to 20 mm)
34.60 €
Each
Estimated Shipment: 17-02-2025
to see stock.
Add to basket
 
10041392
View Documents
Bel-Art™
F18749-0001
60 Tubes (13 to 16 mm)
34.45 €
Each
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
Description

Description

Test tubes hang in there in any position, even inverted

  • Tiny retainer fingers in each well hold each tube securely, perfect for decanting or in a water bath
  • Molded of autoclavable polypropylene that sinks in a water bath
  • End plates have space for labeling and wells have alphanumeric identification
  • Fits most automated sampling equipment
  • Stackable
  • Easy to assemble: Snaps together

Order Info

Dimensions (L x W x H): 4 1/8 x 9 3/4 x 2 3/4 in. (11 x 25 x 7cm)

Specifications

Specifications

Grip Rack
Polypropylene
24.8 cm
10.5 cm
7 cm
Autoclavable
9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7cm)
9.75 in.
4.12 in.
2.75 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.