missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ No-Wire™ Microcentrifuge Tube Racks
Open sides optimize use in crushed ice or water baths
Brand: Bel-Art™ F18838-0005
This item is not returnable.
View return policy
Description
- Molded polypropylene racks sink in water bath and will not tilt
- Stackable compact size conserves valuable space
- Autoclavable at 121°C (250°F)
- Racks are shipped flat: easy-to-assemble
Order Info
Available in two sizes to accommodate most popular tube sizes. Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 x 4.3cm)
Specifications
Microcentrifuge Tube Rack | |
Autoclavable | |
Microtubes (0.5 mL) | |
63 | |
3 Tiers | |
Non-sterile | |
5.08 x 4.15 x 1.7 in. (12.8 x 10.5 x 4.3cm) | |
5.08 in. | |
4.15 in. | |
1.7 in. |
7 x 9 | |
White | |
Polypropylene | |
Rectangular | |
Yes, When Empty | |
8/Cs. | |
12.8 cm | |
10.5 cm | |
4.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction