missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire™ Multi-Tube Racks
Hold a combination of popular size centrifuge tubes in a single rack.
47.60 € - 55.90 €
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | Polypropylene |
For Use With (Equipment) | Round and conical bottom tubes |
Size | 24.6 x 10.4 x 6.4 cm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11892693
|
Bel-Art™
F18745-3011 |
Centrifuge Tubes (4 x 50 mL, 7 x 15 mL, 25 x 1.5 mL) |
47.60 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
11802703
|
Bel-Art™
F18745-3017 |
Centrifuge Tubes (6 x 50 mL and 12 x 15 mL) |
55.90 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Description
- Accommodate round and conical bottom tubes
- White polypropylene
- Steam autoclavable at 121°C (250°F)
- Shipped flat and easy assembly
Specifications
Autoclavable | |
Polypropylene | |
24.6 x 10.4 x 6.4 cm |
White | |
Round and conical bottom tubes | |
24.6 x 10.4 x 6.4cm |