missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring
Adds turbulence relative to similar smooth size cylindrical bars. SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring are manufactured in a registered ISO 9001:2008 facility.
Brand: Bel-Art™ F37120-0038
This item is not returnable.
View return policy
Description
Adds turbulence relative to similar smooth size cylindrical bars. SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring are manufactured in a registered ISO 9001:2008 facility.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Specifications
Autoclavable | |
White | |
1 in. | |
9.5 mm | |
Alnico Magnet | |
Polygon |
FDA, USP Class VI, ISO 9001:2008 | |
0.37 in. | |
PTFE | |
25.4 mm | |
1 | |
Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction