missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Polypropylene Multipurpose Trays

Product Code. p-2683242 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
12.75 x 10.5 x 4.25 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15549205

Brand: Bel Art™ F162000011

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These large-capacity, rugged polypropylene trays have multiple uses

  • The substantial depth and 8.5L (9 qt) volume of each can be used to hold a large quantity of samples in a water bath or on ice
  • The trays are steam autoclavable at 121°C (250°F) and excellent for holding instruments while autoclaving
  • Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware
  • Inside corners are rounded for easy cleaning
  • The top rim adds rigidity and provides handholds for transport
  • Each size nests with identical trays to minimize storage space requirements

Specifications

Capacity (Metric) 8.5 L
Dimensions (L x W x H) 12.75 x 10.5 x 4.25 in.
Color Blue
Height (Metric) 10.8 cm
Length (Metric) 32.4 cm
Material Polypropylene
Type Multipurpose Tray
Width (Metric) 26.7 cm
Length (English) 12.75 in.
Height (English) 4.25 in.
Shape Rectangular
Width (English) 10.5 in.
Capacity (English) 9 qt.
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.