missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Powder Funnels

Product Code. p-307374 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
138 mL
Diameter (Metric) Stem:
1.8 cm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 17831772

Brand: Bel-Art™ H146600080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Feature a large bore stem to minimize bridging of powder

  • 60° angle
  • Steam autoclavable at 121°C (250°F)
  • Stem length 25 mm

Specifications

Capacity (Metric) 138 mL
Diameter (Metric) Stem 1.8 cm
Material Polypropylene
Height (Metric) 8.3 cm
Angle 60°
Autoclavable Autoclavable
For Use With (Application) For transferring powders
Length (Metric) Stem 2.5 cm
Product Type Filling Funnel (Powders)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.