missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Portable Glove Box System
Alle ansehen SP Scienceware Produkte
Click to view available options
Includes:
With gas ports
Without gas ports
Packungsgröße:
Each
Beschreibung
Beinhaltet
Supplied with one pair of gloves and two clamping rings
- Large acrylic window with 6 in. circular glove ports permits safe viewing of operations; 8 in. diameter side port allows easy insertion of material and equipment
- Large size, 22 in. long (20 in. installed) neoprene gloves are included; Provides good protection against gas, liquid or solid penetration
- Gloves are secured to the 6 in. circular port holes with clamping rings (included)
- Body molded from LDPE with round corners throughout for easy cleaning
Bestellinformation
Dimensions (L x W x H): 13 x 27 x 22 in. (33 x 69 x 56 cm). Shipping weight: 38 lb. (17.2 kg). Note that replacement clamping rings (Mfr. No. 500290200) and replacement neoprene gloves (Mfr. No. H500290000) are available.
Spezifikation
Spezifikation
| Product Type | Glove Box |
| Material | LDPE |
| Depth (English) | 13 in. |
| Depth (Metric) | 33 cm |
| Height (English) | 22 in. |
| Height (Metric) | 55 cm |
| Includes | Without gas ports |
| Width (English) | 27 in. |
| Width (Metric) | 68.5 cm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur