missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Petri Dish Carrying Rack
Wide front opening prevents dished from sliding out during transport but allows easy loading and emptying from the top
54.10 € - 138.00 €
Product Code | Brand | Holds | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Positions | Price | Quantity & Availability | ||||
11785495
|
Bel-Art™
H18979-0000 |
Dishes (100 x 20 mm) | 30 |
138.00 €
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11362194
|
Bel-Art™
H18978-0000 |
Dishes (100 x 20 mm) | 15 |
54.10 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
Description
- Not suitable for glass dishes
- Racks contain 30 plastic Petri dishes of size 100mm × 20mm in three stacks
- Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
- 13.5L × 4.25W × 12 in. H (343 × 105 × 305mm)
Specifications
Dishes (100 x 20 mm) | |
Steel Wire |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title