missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Wire Test Tube Racks: 20-25mm
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
42.55 € - 49.20 €
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes (20 to 25 mm) |
Material | Epoxy-coated Steel |
Product Code | Brand | Positions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Price | Quantity & Availability | |||||
15580032
|
Bel-Art™
F18772-0001 |
40 |
42.55 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
13452509
|
Bel-Art™
F18774-0160 |
60 |
49.20 €
Pack of 24 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
Description
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores 40 and 60 tubes
- Autoclavable
Specifications
Test Tube Rack | |
Blue | |
Epoxy-coated Steel | |
3.25 in. |
Autoclavable | |
Tubes (20 to 25 mm) | |
83 mm | |
25 mm |