missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars

Useful for high temperature applications up to 274°C (525°F)

Brand:  Bel-Art™ F371010112

 View more versions of this product

Product Code. 16647245

  • 24.65 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Useful for high temperature applications up to 274°C (525°F)

  • Completely smooth surface offers “zero absorption”
  • Easy to clean
  • Meet US Pharmacopoeia specifications for Type I borosilicate glass
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe

Specifications

Specifications

Autoclavable
Clear
1.5 in.
38 mm
1
USP Type I, ISO 9001:2008
0.37 in.
9.5 mm
Magnet
Sphere
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers