missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Secador™ 1.0 Carrying Case Desiccator
For dry storage of moisture and UV sensitive products.
Brand: Bel Art™ F42070-0000
This item is not returnable.
View return policy
Description
- Durastar™ co-polyester construction blocks 99% of UV light and is resistant to staining, crazing and chemical attack
- Large door maximizes access to interior space and has a patented seal design, tab latches and security loops for a padlock or tamper-evident seals; opens top to bottom
- Includes built-in suitcase style carrying handle and two removable shelves
- Perforated shelves facilitate circulation of dry air; space for desiccant under bottom shelf
- Easy-to-view dial hygrometer located on pull down oven style door
- Can be used with desiccant cartridges F42048-0065 or F42046-0000
- 16.3 D x 8.4 W x 14.7 in. H (41.4 x 21.3 x 37.3 cm)
- Internal volume: 0.75 cu. ft.
- U.S. Patents: 6,834,920; 7,318,630 and D474,626
Specifications
Blue | |
Copolymer | |
For dry storage of moisture and UV sensitive products | |
14.7 in. |
Front-loading | |
Carrying Case Desiccator | |
0.75 cu. ft | |
37.3 cm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Secador™ 1.0 Carrying Case Desiccator > Clear
Spot an opportunity for improvement?Share a Content Correction