missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Single-Piece Buchner Funnels
One-piece HDPE with sealed-in, polyethylene Fritware™ porous filter plate
Brand: Bel-Art™ F14611-0000
This item is not returnable.
View return policy
Description
- Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
- Useable with or without filter paper
- Used below 52°C (125°F)
- Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup
Specifications
13.2 cm | |
HDPE | |
Fritware™ polyethylene filter | |
Fritware™ polyethylene filter | |
Coarse | |
125°F | |
Buchner Funnel |
1000 mL | |
22.7 cm | |
12.2 cm | |
10.0 cm | |
90 to 130μ | |
52°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Single-Piece Buchner Funnels > 1000mL capacity; 122mm plate diameter; 104mm rim to plate
Spot an opportunity for improvement?Share a Content Correction