missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Space Saver Vacuum Desiccator
Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.
Brand: Bel Art™ F42020-0000
Includes: Upper and lower sections, neoprene O-ring, stopcock, polypropylene sample plate
Description
Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.
- Strong, shatterproof units provide dry storage and protection for sensitive products
- Lighter and less costly than similarly sized glass models; do not chip like glass
- Hold a full vacuum (29.9 in. Hg) at room temperature for 24 hours
- Tapered polypropylene stopcock with PTFE plug accepts tubing with 0.25 in. to 0.375 in. I.D. and allows a controlled entrance of air, preventing unnecessary turbulence
- Neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used)
- Flat Dome clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
- All models include a 0.125 in. (0.32 cm) thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
- Clear polycarbonate bottom models offer increased viewing visibility from more angles
- Models with white polypropylene bottoms can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates (available separately, F42038 series)
- Models with clear polycarbonate bottoms offer increased visibility from more angles
Specifications
White | |
Vacuum Desiccator | |
26 cm | |
7.75 in. | |
7.4 in. | |
19 cm | |
23.3 cm |
Polypropylene, Polycarbonate | |
Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob | |
10.25 in. | |
9.06 in. | |
23 cm | |
19.7 cm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Space Saver Vacuum Desiccator > White PP Bottom; 230mm Diameter
Spot an opportunity for improvement?Share a Content Correction