missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Space Saver Vacuum Desiccators

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators

Brand:  Bel-Art™ F42025-0000

 View more versions of this product

Product Code. 11852732

  • 165.95 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Upper and lower sections, neoprene O-ring, stopcock, polypropylene sample plate
This item is not returnable. View return policy

Description

Description

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators

  • Strong, shatterproof units provide dry storage and protection for sensitive products
  • Lighter and less costly than similarly sized glass models; do not chip like glass
  • Hold a full vacuum (29.9 in. Hg) at room temperature for 24 hours
  • Tapered polypropylene stopcock with PTFE plug accepts tubing with 1/4 in. to 3/8 in. I.D. and allows a controlled entrance of air, preventing unnecessary turbulence
  • Neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used)
  • “Flat Dome” clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
  • All models include a 1/8 in. (0.32cm) thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
  • Clear polycarbonate bottom models offer increased viewing visibility from more angles

  • Models with white polypropylene bottoms can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates (available separately, F42038 series)
  • Models with clear polycarbonate bottoms offer increased visibility from more angles

Specifications

Specifications

White
Vacuum Dessicator
31 cm
9.43 in.
9.05 in.
23 cm
Polypropylene Bottom, Polycarbonate Upper Section
Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob
12.12 in.
10.75 in.
27.3 cm
24 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers