Learn More
Bel-Art™ SP Scienceware™ Spinbox™ Spinplus™ Magnetic Stirring Bar Assortment
Useful assortments of popular sizes and shapes
Brand: Bel-Art™ F37185-0000
Includes:
Octagon figured 16 assorted bars, standard and micro; standard bars with pivot ring Octagon shaped 12 assorted bars, standard bars with pivot rings Round shaped 22 assorted bars with removable pivot rings on bars longer than 1 in. Metric Polygon shaped 18 assorted bars Color-coded, octagon shaped 24 assorted bars with pivot ring Color-coded micro bars 12 assorted bars Egg shaped bars 13 assorted bars Spinplus in. + shaped bars 5 assorted bars
Description
- Convenient storage box segregates sizes and styles for easy, no-rummage organization
- FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Available in octagon, egg and Spinplus™ shapes
- Autoclavable
Certifications
ISO 9001:2008
Specifications
Autoclavable | |
Red, Yellow, Blue | |
Alnico Magnet | |
Octagon |
FDA, USP Class VI, ISO 9001:2008, SGS | |
Two each of the following sizes: 0.5 x 0.31 in., 0.63 x 0.31 in., 1 x 0.38 in., 1.5 x 0.38 in., 2 x 0.38 in., and 2.5 x 0.38 in. | |
6 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.