missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spindrive™ Orbital Vibrating Platform

Save the expense and eliminate the space requirements of another piece of lab equipment. Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks, or other vessels.

Brand:  Bel-Art™ F37041-0001

424.95 EUR valid until 2025-12-31
Use promo code "24300" to get your promotional price.


Product Code. 12348059

  • 571.22 € / Each
Estimated Shipment: 24-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Vibrate and mix; rotating orbit diameter of 1.52mm
  • Vibration adjustment controlled by setting magnetic stirrer to desired speed
  • Platform protects operating mechanism from spills
  • Non-skid surface prevents containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8kg (15lb)
  • L x W x H: 8.8 x 8.8 x 2.25 in. (225 x 225 x 53mm)
  • Weighs 2.2 lb. (1kg)

U.S. Patent 5,409,312

Specifications

Specifications

1.5 mm
0 to 300 rpm
Orbital Vibrating Platform
2.1 in.
8.9 in.
8.9 in.
2.25 lb.
Spindrive
6.8 kg
0/1 V
8.9 x 8.9 x 2.1 in. (22.5 x 22.5 x 5.3 cm)
5.3 cm
22.5 cm
22.5 cm
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Spindrive™ Orbital Vibrating Platform > Orbital Vibrating Platform

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.