missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Economy Sample Spoons

Product Code. p-2683262 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1.25 mL
2.5 mL
5 mL
8 mL
20 mL
Sterility:
Non-sterile
Sterile
Quantity:
10/Pk.
100/Pk.
12/Pk.
Unit Size:
Pack of 10
Pack of 100
Pack of 12
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 11372174

Brand: Bel-Art™ F367400022

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Molded high-impact polystyrene for durability and stiffness. Ideal for retrieving small, specific volume samples of powders or liquids.

  • Molded of durable, white high-impact polystyrene for durability and stiffness when sampling packed powders
  • Flat-bottom shape permits use as a weighing boat
  • For one-time use

Order Info

100 individually sterile wrapped spoons or 12 nonsterile spoons per pack

Specifications

Quantity 12/Pk.
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Capacity (Metric) 2.5 mL
Color White
Product Type Spoon
For Use With (Application) Permits quick sampling of specific sizes of dry or liquid measurements and also provides durability and stiffness when sampling packed powders
Material Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.