missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Sterileware™ Red Sterile Sampling Scoops

Perfect shape and size for taking samples, especially from wide-mouth containers

Brand:  Bel-Art™ H36904-2004

 View more versions of this product

Product Code. 11771776

  • 204.00 € / Pack of 100
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perfect shape and size for taking samples, especially from wide-mouth containers

Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene

  • 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
  • When placed on a flat surface they remain upright; can be used as weighing boats
  • Colored scoop reduces the chance of being accidentally left behind in a sample; can serve as a code to avoid cross contamination and provide contrasting background for light colored samples
  • Made from FDA grade materials
  • Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
  • Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Specifications

Scoop
Certificate of sterilization
4 oz.
Single-use
Bright Red
Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample
100/Cs.
1.31 in.
3.3 cm
8.68 in.
5 in.
9.4 cm
2 in.
5.1 cm
Polystyrene
Long
125 mL
Sterile
FDA
Wide mouth containers
8.68 x 2 x 1.31 in. (22.1 x 5.1 x 3.3 cm)
1.31 in.
3.3 cm
3.68 in.
22.1 cm
12.7 cm
2 in.
5.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers