missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampler Scoops
Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.
Brand: Bel-Art™ H36906-0010
This item is not returnable.
View return policy
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.
- For use with wide-mouth containers
- One-piece, molded of high-impact polystyrene plastic
- Remain upright on flat surfaces
- Can be used as weighing boat
- Made from FDA grade materials
- Individually sealed and sterilized
- For one time use and disposal
- Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
- Stated volumes represent typical heaping samples
- Lot stamped for accurate lot tracing
- Includes a Certificate of Processing for sterilization
Specifications
Scoop | |
Not Autoclavable | |
Extra Long | |
250 mL | |
Sterile | |
FDA | |
Wide mouth containers | |
1.93 in. | |
7.5 in. | |
19.1 cm | |
2.12 in. |
Polystyrene | |
Certificate of processing for sterilization | |
8 oz. | |
Single-use | |
White | |
Perfect shape and size for taking samples, especially from wide-mouth containers | |
10/Box | |
4.9 cm | |
5.31 in. | |
13.5 cm | |
5.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction