missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops
Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall
Brand: Bel-Art™ H36906-0005
This item is not returnable.
View return policy
Description
- Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6mm3
- Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
- Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
- Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
- Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal
Specifications
Metal and X-Ray Detectable Scoop | |
Flat | |
250 mL | |
Sterile | |
Impregnated with Stainless Steel Powder | |
Prevents potential production contamination, quarantine and recal | |
1.93 in. | |
5.31 in. | |
13.5 cm | |
2.12 in. |
Polystyrene Resin | |
8 oz. | |
Single-use | |
Black | |
FDA | |
Metal detection and X-ray equipment | |
4.9 cm | |
2.18 in. | |
5.6 cm | |
5.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction