missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polystyrene Microcentrifuge Tube Ice Racks
For temperature-stabilized benchtop procedures or storage
98.80 € - 101.00 €
Specifications
Product Type | Microcentrifuge Tube Ice Rack |
---|---|
Autoclavable | Not Autoclavable |
Color | Gray/White |
Material | Polystyrene |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16894066
|
Bel-Art™
H18901-0000 |
For 40omLl tubes |
98.80 €
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
12366503
|
Bel-Art™
H18907-0000 |
For 1.5mL tubes |
101.00 €
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
- Two-piece construction: upper section has holes to hold tubes; Lower tray section holds water or crushed ice to cool samples
- Easy-to-clean, light gray high-impact styrene
- Holds 105 400μL microcentrifuge tubes or others with 8mm diameter Dimensions 8.6L x 4.7W x 2.6 in. H (21.9 x 12.4 x 6.7cm)
- Stackable
- Holds 120 1.5mL microcentrifuge tubes or others with 12mm diameter
- Dimensions 16L x 5.6W x 2.2 in. H (40.6 x 14.3 x 5.7cm)
Specifications
Microcentrifuge Tube Ice Rack | |
Not Autoclavable | |
Gray/White | |
Polystyrene |