missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Trigger Sprayer, 53 mm Adapter
Shop All SP Scienceware Products
Click to view available options
Diameter (Metric):
53 mm
Closure Size:
53 mm
Description
Trigger sprayers with adapters fit any Bel-Art bottle with an easy-to-fill, 53 mm-wide closure. They offer convenient, adjustable spray dispensing of a wide range of chemicals, including bleach, ethanol, machine oil and water.
- Simple-to-install sprayer is perfect for OSHA-compliant 16 oz. and 32 oz. Bel-Art™ non-vented, wide-mouth wash bottles (series 11716 and 11732).
- Stainless steel, spring-action pump in the trigger sprayer will not corrode with repeated exposure to 10% bleach disinfecting solution.
- Made from durable, chemical-resistant polypropylene.
- Sprayer without adapter fits most bottles with a 28 mm opening.
- Sprayer with adapter adds approx. 5.5 in. height to a bottle.
- Comes in pack of 2.
- Bottle not included.
Order Info
Bottles sold separately.
Specifications
Specifications
Color | White, Gray |
Includes | 53mm Adapter, Stainless Steel spring action pump. Bottle not included. |
Material | Polypropylene |
Quantity | 2/Pk. |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth | Wide, Threaded |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Trigger Sprayer, 53 mm Adapter >
Spot an opportunity for improvement?Share a Content Correction