missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
505-PS-7-5
505-PS-8-5
505-PS-9-5
506-PP-7-5
506-PP-8-5
506-PP-9-5
507-PP-7-5
507-PP-8-5
507-PP-9-5
526-PP-7-5
526-PP-8-5
526-PP-9-5
527-PP-7-5
527-PP-8-5
527-PP-9-5
528-PP-7-5
528-PP-8-5
528-PP-9-5
535-PP-7-5
535-PP-8-5
535-PP-9-5
541-PP-7-5
541-PP-8-5
542-PP-7-5
542-PP-8-5
Field Strength:
1000MHz
100MHz
200MHz
300MHz
350MHz
400MHz
500MHz
600MHz
800MHz
Unit Size:
Pack of 5
Description
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
| Camber (Metric) | 51 μm |
| Concentricity (Metric) | 76 μm |
| Length (Metric) | 178 mm |
| Material | Glass (Type 1, Class A) |
| Product Type | NMR Tube |
| Diameter (Metric) Outer | 4.9635±0.0065 mm |
| Diameter (Metric) Inner | 4.21±0.13 mm |
| Field Strength | 100MHz |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.38 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto