missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Quartz NMR Tube
Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes
Brand: Wilmad-LabGlass™ 66607-0585
This item is not returnable.
View return policy
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.- Naturally occurring quartz maintains an over 85% transmission rate (10mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
- Half the dielectric constant of Pyrextrademark (TM) glass helps improve the quality factor
- Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
- Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
- To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming
- Inner surface is resistant to strong acid and base at ambient temperature
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
6 μm | |
203.2 mm | |
4.2065±0.0065 mm | |
8 in. | |
535-PP-8QTZ-5 |
13 μm | |
4.936±0.0065 mm | |
600MHz | |
0.38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction