missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Bench-Top Small Bottle Roller Apparatus
For cell cultivation research and pilot applications. Wheaton™ Bench-Top Small Bottle Roller Apparatus allows for use with glass or plastic roller bottles.
Brand: Wheaton™ W348924-D
2162.64 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Accommodates two bottles 75 to 121mm in diameter and 290mm long
- Deck kits available to double or triple capacity
- Can be operated in standard incubators and chill rooms (5° to 40°C)
- Precise and reproducible speed adjustments
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
0.1 to 3.8 rpm | |
100/240 V | |
14 W | |
50/60 Hz | |
18 cm | |
8 kg | |
For the growth and observation of various cell cultures |
100/240 V, 50/60 Hz, 14 W | |
40°C | |
CE, CSA, UL | |
32.5 cm | |
32 cm | |
D Model | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction