missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Benchtop Autoclaves

Totally self-contained autoclaves with heaters in chamber as standard, requiring no plumbing and only a single phase power supply.

Brand:  Astell Scientific™ AMB440

 View more versions of this product

Product Code. 12755375

  • 14155.00 € / Each
Estimated Shipment: 11-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle
  • Media holdwarm and delayed start facility
  • A 5.7 in. colour touchscreen with integrated USB data port
  • Electropolished stainless steel chamber
  • Simple pre-post vacuum option available
  • Adjustable time and temperature
Specifications

Specifications

13 A
63 L
600 mm
Benchtop Autoclave
230 V
668 mm
346 mm
AMB
50/60 Hz
520 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.