missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC Benchtop Draining Rack with Collecting Pan
Buerkle™ PVC Benchtop Draining Rack with Collecting Pan is easy and flexible to set down on a table or working surface.
281.00 € - 384.00 €
Specifications
Product Type | Benchtop Draining Rack |
---|---|
Color | Blue/White |
Material | PVC, Polypropylene |
Product Code | Brand | Size | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Positions | Price | Quantity & Availability | ||||
11911611
|
Buerkle™
9640-3040 |
400 x 400 mm | 31 |
281.00 €
Each |
In Stock
Log in to see stock. |
||||
11931611
|
Buerkle™
9640-3050 |
500 x 500 mm | 49 |
336.00 €
Each |
In Stock
Log in to see stock. |
||||
11921611
|
Buerkle™
9640-3060 |
600 x 600 mm | 73 |
384.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Two large supports with wide bases ensure sufficient stability
- The collecting pan can simply be removed for emptying
- The positions of the stable rods can be changed at any time
- Flexible, can be used on both sides
- Draining rack PVC, rods PP
- Incl. spanner for the rods
Specifications
Benchtop Draining Rack | |
Blue/White | |
PVC, Polypropylene |