missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Benchtop Incubating Microplate Shakers
Designed to heat and shake a variety of samples contained in either microplates or tubes
1775.04 €
Specifications
Speed Control Accuracy | ±2% of set speed up to 999 rpm; ±5% 1000 to 1200 rpm |
---|---|
Speed Range | 150 to 1200 rpm |
Temperature Range (Metric) | Ambient +5° to 65°C |
Dimensions (L x W x H) | 16.3 x 11.5 x 12.4 in. (415 x 293 x 315 mm) |
Humidity Range | 80% |
Product Code | Brand | Electrical Requirements | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Price | Quantity & Availability | |||||
15564070
|
Fisherbrand™
88861038 |
230 V, 2.5 A, 450 W |
1775.04 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
- PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
- Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
- LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
- Temperature calibration mode: Allows user to calibrate unit to an external temperature device
- Applications: Immunoassays and hybridizations
Specifications
±2% of set speed up to 999 rpm; ±5% 1000 to 1200 rpm | |
Ambient +5° to 65°C | |
80% |
150 to 1200 rpm | |
16.3 x 11.5 x 12.4 in. (415 x 293 x 315 mm) | |
1 sec. to 9999 min. |