Learn More
Benzalkonium chloride, Thermo Scientific Chemicals
Description
Cationic surface active agentBenzalkonium chloride is used in textile dyeing, softeners, antistatic agents, emulsifiers and conditioner. It acts as a cationic detergent. It is also used as a preservative in pharmaceutical products like eye, ear and nasal drops and sprays. Further, it is an active ingredient in personal care products such as hand sanitizers, shampoos, deodorants and wet wipes. In addition to this, it is used in a study to assess its action on epithelia conjunctival cells in vitro.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 25 g |
Solubility Information | Miscible with water,acetone,ether and alcohol. Slightly miscible with benzene. |
Physical Form | Semi-solid |
Chemical Name or Material | Benzalkonium Chloride |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
W26K001 | Certificate of Analysis | 14/02/2025 | 041339.22,041339.14,041339.36 |
N28K003 | Certificate of Analysis | 05/03/2024 | 041339.22,041339.14,041339.36 |
R05G030 | Certificate of Analysis | 05/01/2023 | 041339.22,041339.14,041339.36 |
P29I048 | Certificate of Analysis | 06/12/2022 | 041339.14,041339.36 |
P29I048 | Certificate of Analysis | 12/04/2022 | 041339.22,041339.14,041339.36 |
Safety and Handling



- Benzalkonium chloride
- Danger
- Acute toxicity Category 4
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- ACUTE AQUATIC Acute 1
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H314-Causes severe skin burns and eye damage.
- H400-Very toxic to aquatic life.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.