Learn More
Benzyl alcohol, ACS, 99+%, Thermo Scientific Chemicals
Description
Benzyl alcohol is widely used as a solvent for the dielectrophoretic reconfiguration of nanowires, inks, paints, lacquers and epoxy resin coatings and as a precursor to a variety of esters used in soaps, perfumes and flavoring. It is employed as a local anesthetic which reduces the pain associated with lidocaine injection. It has a various applications in baby products, bath products, soaps and detergents, eye makeup, blushers, cleansing products, make up products as well as hair, nail and skin care products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | -15°C |
Density | 1.045 g/mL |
Boiling Point | 205°C |
Flash Point | 100°C (212°F) |
Odor | Aromatic |
Refractive Index | 1.54 |
Quantity | 250 mL |
Beilstein | 878307 |
Merck Index | 14,1124 |
Solubility Information | Misicible with water,benzene,methanol,chloroform,ethanol,acetone and ether. |
Show More |
Safety and Handling
- Benzylalkohol
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : Benzylalkohol
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.