missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berilium solution for ICP 1g/L HCl matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Specifications
Specifications
Concentration | 10±0.2g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | Ag,Al,As,Ba,B,Cd,Ce,Co,Cr,Cu,Dy,Er,Gd,Ho,La,Li,Lu,Mn,Nd,Ni,P,Pb,Rb,Se,Sm,Sr,Tl,Tm,U,V,Zn |
Solvent or Matrix | HNO3/ HF |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Beryllium (Be) 1000mg/l in HCl 2%
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 1B
- H332-Harmful if inhaled.
- H350-May cause cancer.
- EUH208-Contains . May produce an allergic reaction.
- P202-Do not handle until all safety precautions have been read and understood.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'