missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Durx™ 670 Cleanroom Wipers

For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications
37.70 € - 1285.00 €
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester Cellulose |
Compatibility | Common cleaning and disinfecting solutions |
Autoclavable | Autoclavable |
Certifications/Compliance | RoHS 2002/05, REACH, USP |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||||
15777187
|
Berkshire™
DR670.0404.10 |
4 x 4 in. (10.16 x 10.16 cm) | 1200/Pk. |
491.00 €
Pack of 12000 |
Estimated Shipment: 22-07-2025
Log in to see stock. |
||||||
15664854
|
Berkshire™
DR670.1818.10 |
18 x 18 in. (46 x 46 cm) | 150/Pk. | N/A | N/A | N/A | |||||
15530432
![]() |
Berkshire™
DR670.1212.20 |
12 x 12 in. | 150/Pk. |
37.70 €
Pack of 150 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
16824621
![]() |
Berkshire™
DR670.0404.40 |
4 x 4 in. (10.16 x 10.16 cm) | 300/Pk. |
1285.00 €
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
||||||
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
- Steam autoclavable for use in aseptic areas
- Work well with IPA and other solvents
- Smooth, highly sorbent and durable; general-purpose wiper
- Low tendency to shed particles; low extractables
- Also available as wafer separators for horizontal wafer stacking
Order Info
Basis weight: 67.6g/m2
Specifications
Cleanroom Wipe | |
Common cleaning and disinfecting solutions | |
RoHS 2002/05, REACH, USP |
Polyester Cellulose | |
Autoclavable | |
Nonwoven |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Berkshire™ Durx™ 670 Cleanroom Wipers