missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Gamma Wipe™ 67 Wipers
For use in ISO Class 5 (Class 100) applications. Smooth, highly absorbent and durable with low extractable levels.
Brand: Berkshire™ GW67ST25
306.43 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Includes: Certificate of sterility with each case; meets cGMP requirements for traceability.
Description
- Made from hydroentangled 55% cellulose/45% polyester
- Ideal in sterile core areas where microbial exclusion is demanded
- High level of absorbency and low level of particle generation
- Sterilized with gamma radiation
- Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
- Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
Order Info
Header bag with package integrity testing and lot number embossed on each pack. Basis weight: 68g/m2.
Compliance
Validated sterile to a Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO American National Standards and European Standards EN1174 and EN552.
Specifications
Cleanroom Wipe | |
30.48 cm | |
30.48 cm | |
Common cleaning and disinfecting solutions | |
RoHS 2002/05, REACH | |
For use in ISO Class 4 and higher sterile environments where microbial exclusion is demanded, excellent for cleaning medical devices | |
Sterile |
12 in. | |
12 in. | |
Polyester Cellulose | |
72.1 | |
12 x 12 in. (30.48 x 30.48 cm) | |
For cleaning sterile laminar air flow units, barrier isolators and bio-containment units |