missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Knitted Polyester Lab-Tips Swabs
For cleaning grooved, slotted and recessed areas
448.00 € - 453.00 €
Specifications
Certifications/Compliance | ISO Class 4 |
---|---|
Handle Color | Green |
Product Type | Swab |
Tip Material | Polyester |
Product Code | Brand | Length (Metric) Handle | Length (Metric) Tip | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Handle | Length (Metric) Tip | Tip Style | Price | Quantity & Availability | |||
17228650
|
Berkshire™
LTP70F.20 |
59mm | 10.9mm | Flexible |
453.00 €
Pack of 2000 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
12896804
|
Berkshire™
LTP125.5 |
100mm | 2.5mm | Rigid |
448.00 €
Pack of 500 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
Description
- Continuous filament polyester knit head
- Short polypropylene handle with a rigid head
- Thermally bonded head
- Laundered and packaged in Class 10 (ISO 4) cleanroom
- Autoclavable
Specifications
ISO Class 4 | |
Green | |
Swab | |
Polyester |